Shop All Pipe Test Plugs
Caplugs
Push-in-Plug for SAE Thread 9/16", PK1000
Mfr # 99191745
Zoro # G4892498
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 1/2"
- Nominal Size 9/16"
- For Use In SAE Threaded Plug
- Type Push-in-Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # 99191745
- Zoro # G4892498
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1/2" |
Nominal Size | 9/16" |
Details
Material | Low-Density Polyethylene |
For Use In | SAE Threaded Plug |
Type | Push-in-Plug |
Item | Push-in-Plug for SAE Thread 9/16",PK1000 |
Description
Push-in-Plug for SAE Thread 9/16 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS MANUFACTURING Two-Level Drinking Ftn, H 24 29/32 in (PG8ACSL GST)
- SLOAN 3.5 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (Sloan 110 DFB SMO)
- ARROWHEAD BRASS VACUUM BREAKER 3/4"" FHT (58ABP)
- ZORO SELECT Socket Weld Black Forged Steel Reducer (1MPB4)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- OATEY Cleanout Plug, Recessed Head, 1.5 In (42740)
- CHERNE Pipe Plug, Mechanical, 6 In (273368)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 5/8In (52497)
- BLACK SWAN Economy Test Plugs 1-1/2" (17160)
- DIXON K-Series FNPT, 3/4", Plug, 3/4", ST (K6F6)
- SHAW PLUGS Expansion Plug, Snap-Tite, 13/16 In (51408)
- Caplugs Pipe Test Plugs