Shop All Pipe Test Plugs
Caplugs
Push-in-Plug for SAE Thread 7/16", PK1000
Mfr # 99191741
Zoro # G4892437
product price: $114.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 0.370"
- Nominal Size 7/16"
- For Use In SAE Threaded Plug
- Type Push-in-Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99191741
- Zoro # G4892437
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.370" |
Nominal Size | 7/16" |
Details
Material | Low-Density Polyethylene |
For Use In | SAE Threaded Plug |
Type | Push-in-Plug |
Item | Push-in-Plug for SAE Thread 7/16",PK1000 |
Description
Push-in-Plug for SAE Thread 7/16 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 3/4" Aluminum Part DP (307DPAL)
- SMITH-COOPER Floor Flange, Galvanized, 150lb, 2-1/2" (4316010764)
- NORPRO BUTTER KEEPER (284)
- JONES STEPHENS Utility Grd/Lght Duty Plstc Seat, Wht, Rnd, With Cover, Round, White (U100500)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 3-1/2In (52011)
- OATEY Cleanout Plug, Recessed Head, 1.5 In (42740)
- SHAW PLUGS Expansion Plug, T-Handle, 3/4 In (52098)
- SHAW PLUGS Mech Exp Plug, Hex-Nut, 1/2In (62096)
- TEST-TITE Flush Mechanical Cleanout Repair Plug 4" (83690)
- SHAW PLUGS Mech Expansion Plug, Vented Turn-Tite, 2In (53005)
- Caplugs Pipe Test Plugs