Shop All Pipe Test Plugs
Caplugs
Push-in-Plug for SAE Thread 5/16", PK1000
Mfr # 99192485
Zoro # G4892443
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 0.253"
- Nominal Size 5/16"
- For Use In SAE Threaded Plug
- Type Push-in-Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # 99192485
- Zoro # G4892443
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.253" |
Nominal Size | 5/16" |
Details
Material | Low-Density Polyethylene |
For Use In | SAE Threaded Plug |
Type | Push-in-Plug |
Item | Push-in-Plug for SAE Thread 5/16",PK1000 |
Description
Push-in-Plug for SAE Thread 5/16 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4 x 1T4301 NO LEAD PAKXPAK (313-221NL)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K010-0812X10)
- ZORO SELECT Reduce Coupling, 1-1/4"x1/2", 150,316, Thrd (4381036380)
- ZORO SELECT 304 Stainless Steel Tee, 1/2 in x 1/2 in Fitting Pipe Size, Class 150 (40TE111N012)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- DIXON Agricultural Poppet Plug, 1/2", NPTF, 1/2" (AG4F4-PV)
- BLACK SWAN Economy Test Plugs 2" (17165)
- CHERNE Smoke Fluid, 8.25"L, 12.75"H (065808)
- DIXON Agricultural Ball Plug, 1/2", NPTF, 1/2" (AG4F4)
- CHERNE Bypass Plug, Mechanical, 4 In, Cast Iron (268048)
- JONES STEPHENS Economy Test Plug, 3" (T31003)
- Caplugs Pipe Test Plugs