Shop All Pipe Test Plugs
Caplugs
Push-in-Plug for SAE Thread 1-5/8", PK400
Mfr # 99192680
Zoro # G4892303
product price: $181.99
/pk 400, $0.45/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 1.525"
- Nominal Size 1-5/8"
- For Use In SAE Threaded Plug
- Type Push-in-Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99192680
- Zoro # G4892303
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.525" |
Nominal Size | 1-5/8" |
Details
Material | Low-Density Polyethylene |
For Use In | SAE Threaded Plug |
Type | Push-in-Plug |
Item | Push-in-Plug for SAE Thread 1-5/8",PK400 |
Description
Push-in-Plug for SAE Thread 1-5/8 In.,PK400, Package Quantity 400
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNK10)
- GENOVA Charlotte Pipe 3/4 in. Slip X 3/4 in. D Slip CPVC Adapter (CTS02100I0600HA)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 1/2 in Pipe Size (405005)
- ITW BRANDS Devcon Fiberglass, Porcelain & Plastic Repair Kit, , White/Almond-Bisque, 30g Kit (90216)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- DIXON J Series Auto Plug, 1/2", FNPTF, 1/2" (J4F4)
- JAY R. SMITH MANUFACTURING Floor Cleanout, 3 in. H, Inside Caulk (4890C03PB)
- SHAW PLUGS Expansion Plug, T-Handle, 1-1/4 In (52002)
- CHERNE Pipe Plug, Mechanical, 3 In (273338)
- CHERNE Test Ball Plug, Pneumatic, Size 5 In (270059)
- DIXON W-Series BR FNPT, 3/4", Plug 3/4" (W6F6-B)
- Caplugs Pipe Test Plugs