Shop All Pipe Test Plugs
Caplugs
Push-in-Plug for SAE Thread 1 1/4", PK800
Mfr # 99192823
Zoro # G4892321
product price: $262.99
/pk 800, $0.33/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 1.150"
- Nominal Size 1-1/4"
- For Use In SAE Threaded Plug
- Type Push-in-Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99192823
- Zoro # G4892321
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.150" |
Nominal Size | 1-1/4" |
Details
Material | Low-Density Polyethylene |
For Use In | SAE Threaded Plug |
Type | Push-in-Plug |
Item | Push-in-Plug for SAE Thread 1 1/4",PK800 |
Description
Push-in-Plug for SAE Thread 1 1/4 In.,PK800, Package Quantity 800
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT Galvanized Square Head Plug (5P914)
- APOLLO PEX 3/4 in. Brass PEX Barb Coupling (10-Pack), 10PK (APXC3410PK)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (8262H014)
- MANSFIELD PLUMBING PRODUCTS Flush Valve Serv Pack (30)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- JONES STEPHENS Economy Test Plug, 1-1/2" (T31001)
- JAY R. SMITH MANUFACTURING Floor Cleanout, 3 in. H, Inside Caulk (4890C03PB)
- DIXON W-Series BR, FNPT 1-1/4", Plug 1-1/4" (W10F10-B)
- CHERNE Test-Kap, 4 " (270768)
- SHAW PLUGS Expansion Plug, Snap-Tite, 3/8 In (51401)
- OATEY Cherne 265048 4"- 6" Muni-Ball Plug 3/4" Bypass, 17 PSI, 40 FT (265048)
- Caplugs Plumbing Accessories