Shop All Pipe Test Plugs
Caplugs
Push-in-Plug for SAE Thrd Sz 7/8", PK1000
Mfr # 99191751
Zoro # G4892507
product price: $162.99
/pk 1000, $0.16/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 0.797"
- Nominal Size 7/8"
- For Use In SAE Threaded Plug
- Type Push-in-Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99191751
- Zoro # G4892507
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.797" |
Nominal Size | 7/8" |
Details
Material | Low-Density Polyethylene |
For Use In | SAE Threaded Plug |
Type | Push-in-Plug |
Item | Push-in-Plug for SAE Thrd Sz 7/8",PK1000 |
Description
Push-in-Plug for SAE Thrd Sz 7/8 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 3/4" FNPT Bronze Swing Y Check Valve (509Y 3/4)
- DELTA Faucet Handle, Acrylic, Set Screw, Button (RP17449)
- GROHE Euphoria Cube Shower Holder Chrome (27693000)
- KOHLER Tone Single-Handle Bathroom Sink Fct Matte Black with Moderne Brass, 1.2 gpm (27415-4-BMB)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- NITE CAPS Pipe Plug, 18" Nominal Sz, 17.25" min dia (Night Cap 18 Inch)
- SHAW PLUGS Expansion Plug, T-Handle, 1-1/2 In (52003)
- THRIFCO PLUMBING 2 Inch Wingnut Test Plug (6722739)
- SAFE-T-SEAL Test Plug, 6" Sz, 50 ft. of Head Pressure (MTP602)
- DIXON E-Series Female NPT, 1/2", Plug, 1/2", SS (E4F4-S)
- OATEY Cleanout Plug, 2 In, Brass (42370)
- Caplugs Plumbing Accessories