Shop All Pipe Test Plugs
Caplugs
Push-in-Plug for SAE Thrd Sz 5/8", PK1000
Mfr # 99191747
Zoro # G4892522
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 0.558"
- Nominal Size 5/8"
- For Use In SAE Threaded Plug
- Type Push-in-Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # 99191747
- Zoro # G4892522
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.558" |
Nominal Size | 5/8" |
Details
Material | Low-Density Polyethylene |
For Use In | SAE Threaded Plug |
Type | Push-in-Plug |
Item | Push-in-Plug for SAE Thrd Sz 5/8",PK1000 |
Description
Push-in-Plug for SAE Thrd Sz 5/8 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/4 Inch Slip x Slip PVC Coupling SCH 80 (8213750)
- BRENNAN INDUSTRIES Male NPT Adapter, Gas, N2428 (N2428-08-08-SS)
- DIXON 1", Bronze, Bronze Y Line Strainer, 1" (59-005)
- ZORO SELECT 4" x 12" Non-Threaded Black Pipe Sch 40 (21216LS)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE Pipe Plug, Pneumatic, 1.5 In, Rubber (271508)
- TEST-TITE Multi-Size Pneumatic Test Plug 10" to 16" (83216)
- CHERNE Pipe Plug, Mechanical, Size 1.5 In (271519)
- OATEY Cleanout Plug, 1.5 In, Brass (42369)
- CHERNE Bypass Plug, Mechanical, 4 In, Cast Iron (268048)
- AMERICAN SOCKETS 1 1/4 SOCKET PIPE PLUG FLUSH 7/ PLAIN (01250PPSF)
- Caplugs Plumbing Accessories