Shop All Pipe Test Plugs
Caplugs
Push-in-Plug for SAE Thrd Sz 3/8", PK1000
Mfr # 99191739
Zoro # G4892330
product price: $94.15
/pk 1000, $0.09/ea
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 0.317"
- Nominal Size 3/8"
- For Use In SAE Threaded Plug
- Type Push-in-Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99191739
- Zoro # G4892330
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.317" |
Nominal Size | 3/8" |
Details
Material | Low-Density Polyethylene |
For Use In | SAE Threaded Plug |
Type | Push-in-Plug |
Item | Push-in-Plug for SAE Thrd Sz 3/8",PK1000 |
Description
Push-in-Plug for SAE Thrd Sz 3/8 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Solid Filter Cartridge, 30 gpm, 100 Micron, 2-1/2" O.D., 30 in H (SF100-30BC444DB-75)
- LEGEND VALVE 1/8" T-900 MXF BALL VALVE (101-520)
- TECHLITE INSULATION 3/4" x 4 ft. Pipe Insulation, 1" Wall (0179-0075IP100-PF-0910-01)
- AMTROL 30 Expansion Tank 1/2" (30)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE Pipe Plug, Mechanical, Size 1.5 In (271519)
- CHERNE Pipe Plug, Mechanical, Size 3 In (270178)
- BLACK SWAN Economy Test Plugs 6" (17190)
- JONES STEPHENS Cleanout Plug, CSK, 2"Plastic, White (P49002)
- SHAW PLUGS Expansion Plug, T-Handle, 3 In (52009)
- JAY R. SMITH MANUFACTURING Cleanouts, Floor Access Cover, 8-1/2 in. (4810-08)
- Caplugs Plumbing Accessories