Shop All Pipe Test Plugs
Caplugs
Push-in-Plug for SAE Thrd Sz 3/4", PK1000
Mfr # 99191749
Zoro # G4892349
product price: $163.99
/pk 1000, $0.16/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 0.681"
- Nominal Size 3/4"
- For Use In SAE Threaded Plug
- Type Push-in-Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99191749
- Zoro # G4892349
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.681" |
Nominal Size | 3/4" |
Details
Material | Low-Density Polyethylene |
For Use In | SAE Threaded Plug |
Type | Push-in-Plug |
Item | Push-in-Plug for SAE Thrd Sz 3/4",PK1000 |
Description
Push-in-Plug for SAE Thrd Sz 3/4 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Quick Exhaust Solenoid Valve, Universal, 1/4 in Pipe Size (EF8320G174)
- PARKER 1/8" CPI SS Ferrule (2 TZ-SS)
- PARKER Pleated Filter Cartridge, 70 gpm, 0.2 Micron, 2-3/4" O.D., 11 1/8 in H (PG-10310-002-1N)
- T&S BRASS Spout, Faucet, Brass, Length 16 In (064X)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- SHAW PLUGS Expansion Plug, T-Handle, 2 In (52405)
- CHERNE Pipe Plug, Mechanical, 0.75 In (269867)
- SAFE-T-SEAL Test Plug, 6" Sz, 50 ft. of Head Pressure (MTP602)
- B & K 112 Test Plug (154-007)
- CHERNE Pipe Plug, Mechanical, Size 3 In (271535)
- CHERNE Test Ball Plug, Pneumatic, Size 6 In (270067)
- Caplugs Pipe Test Plugs