Shop All Pipe Test Plugs
Caplugs
Push-in-Plug for SAE Thrd Sz 1/2", PK1000
Mfr # 99191744
Zoro # G4892400
product price: $94.15
/pk 1000, $0.09/ea
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 0.444"
- Nominal Size 1/2"
- For Use In SAE Threaded Plug
- Type Push-in-Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99191744
- Zoro # G4892400
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.444" |
Nominal Size | 1/2" |
Details
Material | Low-Density Polyethylene |
For Use In | SAE Threaded Plug |
Type | Push-in-Plug |
Item | Push-in-Plug for SAE Thrd Sz 1/2",PK1000 |
Description
Push-in-Plug for SAE Thrd Sz 1/2 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 1" Male Adapter x FNPT Cam Lever Coupling (100A)
- ZORO SELECT Flexible Metal Hose, 1-1/4in. dia, 24 in.L (20PL-CA11-0240-11B-38B)
- LEGEND VALVE 1/2" T-16 COMPACT NL Y-ST (105-703NL)
- NIBCO Tee, Low-Lead Cast Bronze, FNPT x FNPT x C (710-3-LF 3/4)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- DIXON K-Series, FNPT 1", Plug 1", ST (K8F8)
- NITE CAPS Pipe Plug, 24" Nominal Sz, 23.25" min dia (Night Cap 24 Inch)
- SHAW PLUGS Mech Exp Plug, Wing-Nut, 1-1/2In (72003)
- DIXON Agricultural Poppet Plug, 1/2", NPTF, 1/2" (AG4F4-PV)
- SHAW PLUGS Expansion Plug, Snap-Tite, 11/16 In (51006)
- ZURN Cleanout, Non-Adjustable, Push-On, 3" (CO2510-PO3)
- Caplugs Pipe Test Plugs