Shop All Masking Tapes
Caplugs
PR01937 1-15/16in RED POWDER, 8PK
Mfr # PC90-80MM
Zoro # G410516631
$39.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Blue
- Material Polyester Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # PC90-80MM
- Zoro # G410516631
- Country of Origin Taiwan, Province of China
- Category Masking Tapes
Details
Tape Color | Blue |
Material | Polyester Tape |
Description
PC90 high temperature polyester film tape is used to mask off areas that do not require coating. PC90 is a thinner tape and as such is suited for use on curved surfaces or profiles.
- •Recommended for powder coating, e-coating & anodizing
- •Temperatures up to 400°F (204°C)
- •1 mil thick polyester film, 2 mil thick silicone adhesive
- •Silicone adhesive will not leave an adhesive residue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4466W Double Coated Foam Tape 12" x 5yd, White (4466)
- CRACK STIX 12 lb., 1/4 in. D, 225 ft. Gray Joint and Crack Filler (2061)
- J-B WELD SteelStik Epoxy Putty 4 Oz (8268U)
- 3M Cloth Tape, 1/2x36 yd, 4.5 mil, Light Brown (1/2-36-5151)
- GORILLA GLUE 2.88 in. x 25 Yards Tough & Wide Tape, White (GO572084)
- SURTEK Masking Tape 34 X 50M (138031)
- ZORO SELECT Masking Tape, Paper, Tan (TC450-1" X 60YD)
- BUSINESS SOURCE Invisible Tape Dispenser Value Pack, No Color, 12PK (BSN32948)
- 3M Flatback Tape, Brown, 24mm x 55m, PK24 (2517)
- TAPE LOGIC Tape Logic® Masking Tape, 4.9 Mil, 2" x 60 yds., Light Blue, 12/Case (T93700312PKH)
- SHURTAPE Masking Tape, Series: CP631, Size: 2in. , Length: 60 yds, Color: Purple, Grade: 4.6 mil, 1 Roll (114426)
- Caplugs Masking & Painter's Tape