Shop All Masking Tapes
Caplugs
PR01625 1-5/8in RED POWDER, 8PK
Mfr # PC90-5500
Zoro # G410516594
$69.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Blue
- Material Polyester Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # PC90-5500
- Zoro # G410516594
- Country of Origin Taiwan, Province of China
- Category Masking Tapes
Details
Tape Color | Blue |
Material | Polyester Tape |
Description
PC90 high temperature polyester film tape is used to mask off areas that do not require coating. PC90 is a thinner tape and as such is suited for use on curved surfaces or profiles.
- •Recommended for powder coating, e-coating & anodizing
- •Temperatures up to 400°F (204°C)
- •1 mil thick polyester film, 2 mil thick silicone adhesive
- •Silicone adhesive will not leave an adhesive residue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Masking Tape, Paper, Blue, 3/4", PK48 (TC602-Light Blue)
- 3M Double-Sided Foam Tape, 5 yd L, 2" W (GPH160GF)
- DAP Construction Adhesive, All Purpose Series, Tan, 28 oz, Cartridge (27502)
- SHURTAPE Masking Tape, Tan, 60 yd L, 13/16" W, PK48 (206932)
- SP SCIENCEWARE Label Tape, White, 1/2 in., PK6 (F13480-0050)
- SCOTCH 24 mm W X 60.1 yd L Tan High Strength Solvent Resistant Masking Tape (2040-24A-BK)
- SHURTAPE Shurtape General Purpose, Medium-High Adhesion Masking Tape, Natural, 24mm x 55m - Case of 36 (140431)
- DUCK BRAND Paint Tape 1.41X60Yd Blu (240194)
- 3M Masking Tape, 3/8 in. W, PK10 (233+/401+)
- DIY INDUSTRIES Vinyl 16 In. X 50 Ft. - Black (20-1600-1650-603)
- INTERTAPE 1.88" x 60 Yds Red Poly Mask Stucco Masking Tape (4379PL)
- Caplugs Masking & Painter's Tape