Shop All Masking Tapes
Caplugs
PR01000 1in RED POWDER, 48PK
Mfr # PC90-20MM
Zoro # G510516616
$9.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Blue
- Material Polyester Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # PC90-20MM
- Zoro # G510516616
- Country of Origin Taiwan, Province of China
- Category Masking Tapes
Details
Tape Color | Blue |
Material | Polyester Tape |
Description
PC90 high temperature polyester film tape is used to mask off areas that do not require coating. PC90 is a thinner tape and as such is suited for use on curved surfaces or profiles.
- •Recommended for powder coating, e-coating & anodizing
- •Temperatures up to 400°F (204°C)
- •1 mil thick polyester film, 2 mil thick silicone adhesive
- •Silicone adhesive will not leave an adhesive residue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULKEM Vulkem 116 Sealant- 20 oz Sausage- Gray (SL-TC-VLKM116-20-GY)
- 3M Repulpble Flatback Tape, 36mmx55, White (R3127)
- SURTEK Masking Tape 34 X 50M (138031)
- 3M Masking Tape, 3/4 in. W x 60 yd. L (260018A)
- SCOTCH 3M™ 2380 Masking Tape, 7.5 Mil, 1" x 60 yds., Tan, 12/Case (T935238012PK)
- SHURTAPE Masking Tape, 2", 60Yds, Tan, 5 Mil (101008)
- ZORO SELECT Masking Tape, Paper, Blue, 5-3/4" (UV14)
- 3M Temperature Masking, 24mm x 55m, Tan, PK36 (GT400061658)
- 3M Masking Tape, Green, 1"x60 yd. (401+)
- 3M Mask Tape Applicator (TA20-SB)
- 3M Masking Tape, 11.5"x11.5", PK25 (501+)
- Caplugs Masking Tapes