Shop All Vials
Caplugs
PP548 RED002, 20000PK
Mfr # SVV-C01
Zoro # G810465386
product price: $2,534.99
/pk 20000, $0.13/ea
Free Shipping & Returns
$2,534.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene, Huntsman P5M4K-046
- Color Caplug Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Material | Polypropylene, Huntsman P5M4K-046 |
Color | Caplug Red |
Description
Sterilization CapsThe SVV-C01 and SVV-C02 caps are color coded to visually distinguish between the two hole designs. The SVV-C01 has one hole and the SVV-C02 has three holes, for use as sterilization protocols dictate. Sterilization Validation VialsCaplugs sterilization validation vials are used to validate a successful sterilization run. Available with two different cap options, the sterilization vials are designed to hold a biological indicator strip and a glass ampule.
- •The SVV-V01 sterilization validation vial is molded in durable polypropylene to ensure the vial doesn’t break until force is applied.
- •Caps are designed with flattened ribs on the outside perimeter of the cap allow for ergonomic installation and removal.
- •Caps feature an internal bead with an audible click to ensure the cap is fully seated and the ampule remains intact.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Extended Length Pipette Tips, Bulk Packed, Non-sterile, 1000µL (229049)
- UNITED SCIENTIFIC Laboratory Scoop, Stainless Steel (LSCSS6)
- INDUSTRIAL TEST SYSTEMS Test Strip, Nitrate/Nitrite Nitrogen, PK30 (481109)
- ACCUCOLD 24" Wide All-Refrigerator/All-Freezer Combination (FF7LW-VT65MLSTACKMED2)
- QORPAK Vial Cleaned, 2 dram, PK144 (GLC-05186)
- KIMBLE CHASE Test Tubes, 60ML, PK500 (73500-25150)
- BEL-ART Bel-Art Scienceware Stak-A-Tray System, Small tray (H18610-0470)
- WHEATON Vial, 6mL, Neck Size 15-425, PK2000 (986645)
- QORPAK Vial, 4 dram, PK72 (GLC-01001)
- WHEATON Sample Vial, 20mL, PK500 (986560)
- CELLTREAT Centrifuge Tube, 50mL, Paperboard, PK500 (229420)
- Caplugs Vials