Shop All Vials
Caplugs
PP548 NAT001, 10000PK
Mfr # SVV-V01
Zoro # G110465536
product price: $1,108.99
/pk 10000, $0.11/ea
Free Shipping & Returns
$1,108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural Color
- Material Polypropylene, Huntsman P5M4K-046
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Natural Color |
Material | Polypropylene, Huntsman P5M4K-046 |
Description
Sterilization CapsThe SVV-C01 and SVV-C02 caps are color coded to visually distinguish between the two hole designs. The SVV-C01 has one hole and the SVV-C02 has three holes, for use as sterilization protocols dictate. Sterilization Validation VialsCaplugs sterilization validation vials are used to validate a successful sterilization run. Available with two different cap options, the sterilization vials are designed to hold a biological indicator strip and a glass ampule.
- •The SVV-V01 sterilization validation vial is molded in durable polypropylene to ensure the vial doesn’t break until force is applied.
- •Caps are designed with flattened ribs on the outside perimeter of the cap allow for ergonomic installation and removal.
- •Caps feature an internal bead with an audible click to ensure the cap is fully seated and the ampule remains intact.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCONCO Kjeldahl Digestion Apparatus, 2-places, (2128401)
- GENERAL LABORATORY PRODUCTS Violet Red Bile Glucose Agar, PK100 (MP7070)
- DIGI-SENSE Type T Economic Bolt On Thermocouple Pro (18526-34)
- HEXARMOR Face Shield Window (17-27001)
- SYNTHWARE VIAL, CONICAL REACTION, HEAVY WALL, GRADUATED, 3mL, 14/10. (V131003)
- CELLTREAT CF Cryogenic Vial, External Thread, Self-Standing, Sterile, 1mL (229923)
- WHEATON Sample Vial, 20mL, PK500 (986590)
- ZORO SELECT Vial Screw Cap Glass 8ml Clear, PK144 (3LEH3)
- WHEATON Sample Vial, 20mL, PK500 (986591)
- GLOBE SCIENTIFIC Fecal Container, 30mL, Ps, PK500 (109117)
- ZORO SELECT Vial with Cap, Unassembled, 32 mL, PK715 (VIAL-9U)
- Caplugs Vials