Shop All Vials
Caplugs
PP548 BRN029, 20000PK
Mfr # SVV-C02
Zoro # G810465188
product price: $2,534.99
/pk 20000, $0.13/ea
Free Shipping & Returns
$2,534.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene, Huntsman P5M4K-046
- Color Pantone 1680
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Material | Polypropylene, Huntsman P5M4K-046 |
Color | Pantone 1680 |
Description
Sterilization CapsThe SVV-C01 and SVV-C02 caps are color coded to visually distinguish between the two hole designs. The SVV-C01 has one hole and the SVV-C02 has three holes, for use as sterilization protocols dictate. Sterilization Validation VialsCaplugs sterilization validation vials are used to validate a successful sterilization run. Available with two different cap options, the sterilization vials are designed to hold a biological indicator strip and a glass ampule.
- •The SVV-V01 sterilization validation vial is molded in durable polypropylene to ensure the vial doesn’t break until force is applied.
- •Caps are designed with flattened ribs on the outside perimeter of the cap allow for ergonomic installation and removal.
- •Caps feature an internal bead with an audible click to ensure the cap is fully seated and the ampule remains intact.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Qualitative Filter Paper, 15.0cm, PK100 (1004-150)
- AMSCOPE 60X Plan Achromatic Compound Microscope Objective Lens (PA60X-V300)
- CELLTREAT Cell Scraper, Lifter Blade, 39cm, PK100 (229316)
- ZORO SELECT Scraper, Nylon, White, Short Handled Type (490834)
- SYNTHWARE VIAL, CONICAL REACTION, HEAVY WALL, GRADUATED, 5mL, 14/10. (V131005)
- QORPAK Vial, 4 dram, PK72 (GLC-01001)
- LAB SAFETY SUPPLY Micro Cent Tube, 2.0mL, Nonsterile, PK1000 (11L820)
- CELLTREAT Centrifuge Tube, 50mL, Bag, PK500 (229421)
- QORPAK Vial, Screw Top, 7.5ml Clear, PK144 (GLC-00984)
- ZORO SELECT Vial with Cap, Assembled, 74 mL, PK320 (VIAL-20C)
- WHEATON Sample Vial, 20mL, PK500 (986546)
- Caplugs Labware