Shop All Industrial Caps & Plugs
Caplugs
Plugs for Threaded Connectors, PK 25
Mfr # EP-8
Zoro # G411929751
product price: $8.59
/pk 25, $0.34/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Service Temperature - Maximum 175 Degrees F
- End Outside Diameter 0.67 in
- For Thread Size 1/2"-28
- Base Outside Diameter 0.48 in
- Service Temperature - Minimum -94 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # EP-8
- Zoro # G411929751
- Country of Origin United States
- Category Industrial Caps & Plugs
Dimensions
End Outside Diameter | 0.67 in |
For Thread Size | 1/2"-28 |
Base Outside Diameter | 0.48 in |
Details
Item | Plugs for Threaded Connectors |
Service Temperature - Maximum | 175 Degrees F |
Service Temperature - Minimum | -94 Degrees F |
Description
Plugs for Threaded Connectors, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMP Pull Handle, 316 Stainless Steel, Satin, Satin, Threaded Holes (KC-S640/S)
- RAYMOND Die Spring, Medium Duty, 2x10 In (103840)
- BALDWIN RESERVE Baldwin Reserve SCLAJXCONCSR190S Single (SCLAJXCONCSR190S)
- ZORO SELECT Bumper, Rubber, Black, 2-1/4"H x 2-1/4"W (2199-017)
- CAPLUGS Plug for Round Tubing, PK 10 (CCF-1 3/4-14-20)
- CAPLUGS Caps for Threaded Connectors, PK 25 (RC-7)
- CAPLUGS Plug for Round Tubing, PK 25 (CCF-1-10-14)
- CAPLUGS Plugs for Threaded Connectors, PK 25 (EP-14)
- CAPLUGS Ergonomic Button Plug Flush Heads, PK 10 (BPFE-31MM)
- CAPLUGS Plugs for Threaded Connectors, PK 25 (EP-10)
- STOCKCAP TAPERED PLUG-T-150-LDPE-RED, 1000PK (049906)
- Caplugs Industrial Caps & Plugs