Shop All Industrial Caps & Plugs
Caplugs
Plugs for Threaded Connectors, PK 25
Mfr # EP-10
Zoro # G311929622
product price: $8.79
/pk 25, $0.35/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Service Temperature - Minimum -94 Degrees F
- End Outside Diameter 0.75 in
- Base Outside Diameter 0.6 in
- Service Temperature - Maximum 175 Degrees F
- For Thread Size 5/8"-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # EP-10
- Zoro # G311929622
- Country of Origin United States
- Category Industrial Caps & Plugs
Dimensions
End Outside Diameter | 0.75 in |
Base Outside Diameter | 0.6 in |
For Thread Size | 5/8"-24 |
Details
Item | Plugs for Threaded Connectors |
Service Temperature - Minimum | -94 Degrees F |
Service Temperature - Maximum | 175 Degrees F |
Description
Plugs for Threaded Connectors, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 159, Viton, 0.1 In., PK2 (U38871.009.0500)
- RICHELIEU 1 14inch 32 mm BacktoBack Glass Door Knob, Brushed Nickel (8710R3230195)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 550 (55402F)
- EMTEK Ball Catch Satin Brass Finish (8802US4)
- CAPLUGS Ergonomic Button Plug Flush Heads, PK 10 (BPFE-31MM)
- CAPLUGS Caps for Threaded Connectors, PK 10 (EC-26)
- CAPLUGS Round Vinyl Caps, PK 25 (VC-625-16)
- CAPLUGS Caps for Threaded Connectors, PK 25 (RC-7)
- CAPLUGS Plug for Round Tubing, PK 25 (CCF-1-10-14)
- CAPLUGS Plugs for Threaded Connectors, PK 25 (EP-14)
- STOCKCAP S Caps-0.375-0.500-0.043-701-89-BLACK, 100PK (091113)
- Caplugs Industrial Caps & Plugs