Shop All Pipe Test Plugs
Caplugs
Plug, Type K Copper, Cap O.D. 0.91", PK700
Mfr # QRP9Q2
Zoro # G4891369
product price: $352.99
/pk 700, $0.50/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 0.734"
- Nominal Size 29/32"
- For Use In General Purpose, Type K Copper Tubing, SAE Standard J-528
- Min. Dia. 0.834"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QRP9Q2
- Zoro # G4891369
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.734" |
Nominal Size | 29/32" |
Min. Dia. | 0.834" |
Details
Material | Low-Density Polyethylene |
For Use In | General Purpose, Type K Copper Tubing, SAE Standard J-528 |
Type | Plug |
Item | Plug,Type K Copper,Cap O.D. 0.91",PK700 |
Description
Plug,Type K Copper,Cap O.D. 0.91 In.,PK700, Package Quantity 700
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" S-600 PVC BALL VALVE-NSF (201-458)
- PARKER Conversion Adapter, 9/16-18 x 1/4 In (6-1/4 F5OG-S)
- BLUEVUE BIG Size Overflow Gasket Kit, Brushed Nickel (BIG-3OFS-BN)
- UNITHERM Ceramic Fiber Insulation, 6 cu. ft./lb. 2" Wall (CF6-2-48X50in)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- DIXON H-Series FNPT, 1/2", Plug, 1/2", ST (H2F2)
- SHAW PLUGS Expansion Plug, T-Handle, 2 In (52005)
- ZURN Cleanout Plug, Max. Diameter 2.07 in. (LC-2P)
- CHERNE Long Test Ball, Boxed, 6" (271063)
- JONES STEPHENS Cleanout Plug, CSK, 4", Plastic, White (P49004)
- NITE CAPS Pipe Plug, 40" Nominal Sz, 39.25" min dia (Night Cap 40 Inch)
- Caplugs Pipe Test Plugs