Shop All Pipe Test Plugs
Caplugs
Plug, Type K Copper, Cap O.D. 0.75", PK1000
Mfr # 99191092
Zoro # G4891037
product price: $250.99
/pk 1000, $0.25/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 0.712"
- For Use In Type K Copper Tubing, SAE Standard J-528
- Min. Dia. 0.650"
- Type Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99191092
- Zoro # G4891037
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.712" |
Min. Dia. | 0.650" |
Details
Material | Low-Density Polyethylene |
For Use In | Type K Copper Tubing, SAE Standard J-528 |
Type | Plug |
Item | Plug,Type K Copper,Cap O.D. 0.75",PK1000 |
Description
Plug,Type K Copper,Cap O.D. 0.75 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 in. Plastic PEX Barb Tee Jar (40-Pack), 40PK (PXPAT1240JR)
- PARKER 1/4" MNPT x FNPT 316 SS Street Elbow (4-4 SE-SS)
- ZORO SELECT 1/8" MNPT x 1-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4BNA02)
- KOHLER Purist 18" Towel Bar (14435-SN)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- WINTERS Test Plug, 1/4" NPT, 0 to 1000 psi (STP001)
- SAFE-T-SEAL Test Plug, Rubber, Pneumatic, 5" to 8" Size (TP58)
- OATEY Iron Flange, Test Cap, 165Ci4Tc (42256)
- CHERNE Mechanical Expansion Plug, 12" Nominal (268128)
- HOLO-KROME HOLO-KROME 1/16 DRYSEAL PRESSURE PLUG 100/BOX (10002)
- CHERNE Test-Ball Plug, 36", Urethane (277185)
- Caplugs Plumbing Accessories