Shop All Pipe Test Plugs
Caplugs
Plug, Type K Copper, Cap O.D. 0.73", PK1000
Mfr # 99191093
Zoro # G4890967
product price: $274.99
/pk 1000, $0.27/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 0.664"
- For Use In Type K Copper Tubing, SAE Standard J-528
- Min. Dia. 0.609
- Type Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99191093
- Zoro # G4890967
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.664" |
Min. Dia. | 0.609 |
Details
Material | Low-Density Polyethylene |
For Use In | Type K Copper Tubing, SAE Standard J-528 |
Type | Plug |
Item | Plug,Type K Copper,Cap O.D. 0.73",PK1000 |
Description
Plug,Type K Copper,Cap O.D. 0.73 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Inline Filter, Medium Volume, Single Pot (EV910086-75)
- LEGEND VALVE 1" NL PEX TEE-F1960 (462-155NL)
- SLOAN Adjustable Screwdriver Control Stop, 1" (H790A)
- ZORO SELECT Cam and Groove Adapter, 6", Aluminum, Coupling Type: Type E (PLE30)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- SHAW PLUGS Expansion Plug, T-Handle, 3/4 In (52498)
- CHERNE 6 Ft Remo Pole (019473)
- TEST-TITE Pressure Relief Pneumatic Test Plug 3" (83587)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 3" Size (TTMP-3)
- DIXON PD-Series, ST, MNPT 1/4", Plug 1/8" (PD1M2)
- CHERNE Test Ball Plug, Pneumatic, 6 In (262064)
- Caplugs Plumbing Accessories