Shop All Pipe Test Plugs
Caplugs
Plug, Type K Copper, Cap O.D. 0.69", PK1500
Mfr # QRP75Q2
Zoro # G4891280
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 0.550"
- Nominal Size 11/16"
- For Use In General Purpose, Type K Copper Tubing, SAE Standard J-528
- Min. Dia. 0.640"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # QRP75Q2
- Zoro # G4891280
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.550" |
Nominal Size | 11/16" |
Min. Dia. | 0.640" |
Details
Material | Low-Density Polyethylene |
For Use In | General Purpose, Type K Copper Tubing, SAE Standard J-528 |
Type | Plug |
Item | Plug,Type K Copper,Cap O.D. 0.69",PK1500 |
Description
Plug,Type K Copper,Cap O.D. 0.69 In.,PK1500, Package Quantity 1500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 1-1/4" FNPT Galvanized Hex Bushing (1MPN9)
- WATTS Anti-Siphon Vacuum Breaker, Silicone (LF288AC-3/8)
- MUELLER INDUSTRIES Muellar #02223H 1-1/2 in. P-Trap/Clean Out (ABS 00707X 0600HA)
- ZORO SELECT 1-1/4" x 8-1/2" Black Pipe Nipple Sch 40 (0830031001)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE Ext.Hose 5ft. w/Gauge (274218)
- DIXON CM-Series BR MNPTF, 1/4", Plug 3/8" (CM3M2-B)
- CHERNE Pipe Plug, Mechanical, Size 3 In (270237)
- SHAW PLUGS Mech Exp Plug, Hex-Nut, 1-1/4In (62002)
- JAY R. SMITH MANUFACTURING Floor Cleanout, 3 in. H, Inside Caulk (4890C03PB)
- DIXON E-Series Female NPT, 3/4", Plug, 3/4", SS (E6F6-S)
- Caplugs Pipe Test Plugs