Shop All Pipe Test Plugs
Caplugs
Plug, Type K Copper, Cap O.D. 0.67", PK1000
Mfr # 99192270
Zoro # G4891043
product price: $500.99
/pk 1000, $0.50/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 0.530"
- Nominal Size 5/8"
- For Use In General Purpose, Type K Copper Tubing, SAE Standard J-528
- Min. Dia. 0.580"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99192270
- Zoro # G4891043
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.530" |
Nominal Size | 5/8" |
Min. Dia. | 0.580" |
Details
Material | Low-Density Polyethylene |
For Use In | General Purpose, Type K Copper Tubing, SAE Standard J-528 |
Type | Plug |
Item | Plug,Type K Copper,Cap O.D. 0.67",PK1000 |
Description
Plug,Type K Copper,Cap O.D. 0.67 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-1960NL SWEAT x F1960 BV (101-474NL)
- MILWAUKEE VALVE 1-1/4" FNPT Bronze Swing Y Check Valve (509Y 1 1/4)
- ZORO SELECT PVC Tee, Insert, 1-1/2 in Pipe Size (1401-015)
- KOHLER Mounting Hardware (1262297)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- OATEY Mechanical Cleanout Plug (271038)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 7/8In (52499)
- CHERNE Test Ball Plug, Pneunatic, 6 to 8 In (275058)
- SAFE-T-SEAL Test Plug, 8" Sz, 50 ft. of Head Pressure (MTP802)
- S&G TOOL AID Small Schrader Valve Test Adptr (SG53850)
- SHAW PLUGS Expansion Plug, Snap-Tite, 1/2 In (51403)
- Caplugs Plumbing Accessories