Shop All Pipe Test Plugs
Caplugs
Plug, Type K Copper, Cap O.D. 0.62", PK1000
Mfr # 99191091
Zoro # G4890982
product price: $175.99
/pk 1000, $0.18/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 0.587"
- For Use In Type K Copper Tubing, SAE Standard J-528
- Min. Dia. 0.530"
- Type Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99191091
- Zoro # G4890982
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.587" |
Min. Dia. | 0.530" |
Details
Material | Low-Density Polyethylene |
For Use In | Type K Copper Tubing, SAE Standard J-528 |
Type | Plug |
Item | Plug,Type K Copper,Cap O.D. 0.62",PK1000 |
Description
Plug,Type K Copper,Cap O.D. 0.62 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Pipe Dia., Brass, Kitchen, Waste Connector (1PNU6)
- PLUMB PAK Flush Lever Chrome (PP836-25)
- KBI PVC CHCK VLV 3/4"" (1001-07)
- LASCO Elbow Insert Poly 2" (UPPE-20)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE Test Ball Plug, Pneumatic, 3/4 to 1-1/4" (270008)
- ZURN Cleanout Plug, Max. Diameter 2.07 in. (LC-2P)
- CHERNE Gripper 18 In T-Handle W/Bypass (272998)
- DIXON CM-Series BR MNPTF, 1/4", Plug 3/8" (CM3M2-B)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 3-1/2In (52011)
- CHERNE Plug (217128)
- Caplugs Pipe Test Plugs