Shop All Pipe Test Plugs
Caplugs
Plug, Type K Copper, Cap O.D. 0.38", PK2000, Material: Low-Density Polyethylene
Mfr # QRP51AK1
Zoro # G4891061
product price: $300.99
/pk 2000, $0.15/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 0.290"
- Nominal Size 3/8"
- For Use In General Purpose, Type K Copper Tubing, SAE Standard J-528
- Min. Dia. 0.345"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QRP51AK1
- Zoro # G4891061
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.290" |
Nominal Size | 3/8" |
Min. Dia. | 0.345" |
Details
Material | Low-Density Polyethylene |
For Use In | General Purpose, Type K Copper Tubing, SAE Standard J-528 |
Type | Plug |
Item | Plug,Type K Copper,Cap O.D. 0.38",PK2000 |
Description
Plug,Type K Copper,Cap O.D. 0.38 In.,PK2000, Package Quantity 2000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEDON Dlx Superspray (SU6C)
- JOMAR VALVE 1/4" MIP x FIP Brass Mini Valve (T-83C)
- APG 1" 316 Stainless Steel Part A Socket Weld (310ASWSSP)
- ZORO SELECT Flexible Metal Hose, 1-1/2 in. dia, 12 inL (24PL-CA11-0120-11B-11B)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- OATEY Adj PVC Cleanout, 4", w/Nl Cvr Rng (74169)
- OATEY Mechanical Cleanout Plug (271058)
- CHERNE Test Ball Plug, Pneumatic, 1.5 In (262008)
- SHAW PLUGS Expansion Plug, T-Handle, 2-3/4 In (52408)
- CHERNE Mechanical Expansion Plug, 4" Nominal (268048)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 4In (51031)
- Caplugs Plumbing Accessories