Shop All Pipe Test Plugs
Caplugs
Plug, Type K Copper, Cap O.D. 0.25", PK7000
Mfr # QRP3Q2
Zoro # G4891131
product price: $781.99
/pk 7000, $0.11/ea
Free Shipping & Returns
$781.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 0.165"
- Nominal Size 1/4"
- For Use In General Purpose, Type K Copper Tubing, SAE Standard J-528
- Min. Dia. 0.210"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QRP3Q2
- Zoro # G4891131
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.165" |
Nominal Size | 1/4" |
Min. Dia. | 0.210" |
Details
Material | Low-Density Polyethylene |
For Use In | General Purpose, Type K Copper Tubing, SAE Standard J-528 |
Type | Plug |
Item | Plug,Type K Copper,Cap O.D. 0.25",PK7000 |
Description
Plug,Type K Copper,Cap O.D. 0.25 In.,PK7000, Package Quantity 7000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Brushed Nickel One-Function Showerhead (40077BN)
- NEWPORT BRASS Single Function Hand Shower in Satin Gold (Pvd) (280/24S)
- MILWAUKEE VALVE 2-1/2" Press Brass Ball Valve Inline (BA-480B - 212)
- ZORO SELECT Tubing, Seamless, 1/2 In, 6 Ft, 1010 Carbon (3CCJ4)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- JONES STEPHENS Pipe Fit Base Cleanout, PVC, 4", 6-1/8" (C60073)
- WINTERS Test Plug, 1/2" NPT, 0 to 1000 psi (STP002)
- SHAW PLUGS Expansion Plug, Snap-Tite, 1/2 In (51003)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 10" Size (TTMP-10WF)
- SAFE-T-SEAL Test Plug, Pneumatic, 1-1/2" to 3" Size (TP123)
- THRIFCO PLUMBING 1/2 Inch Copper Pipe Test Plug (5436280)
- Caplugs Plumbing Accessories