Shop All Pipe Test Plugs
Caplugs
Plug, Type K Copper, Cap O.D. 0.19", PK3000
Mfr # QRP21AK1
Zoro # G4891089
product price: $337.99
/pk 3000, $0.11/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 0.140"
- Nominal Size 3/16"
- For Use In General Purpose, Type K Copper Tubing, SAE Standard J-528
- Min. Dia. 0.105"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QRP21AK1
- Zoro # G4891089
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.140" |
Nominal Size | 3/16" |
Min. Dia. | 0.105" |
Details
Material | Low-Density Polyethylene |
For Use In | General Purpose, Type K Copper Tubing, SAE Standard J-528 |
Type | Plug |
Item | Plug,Type K Copper,Cap O.D. 0.19",PK3000 |
Description
Plug,Type K Copper,Cap O.D. 0.19 In.,PK3000, Package Quantity 3000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist W-M Lav Trim, 9 90-Deg Spt, Lvr (T14414-4-AF)
- MOEN COMMERCIAL Metering, 8" Mount, Commercial 3 Hole Low Arc Bathroom Faucet (8889)
- MAXITROL Rv47Cl-1/2" Gas Pressure (RV47CL-1/2)
- ZORO SELECT Tee, Aluminum, 2 in, FNPT, Class 150 (ZUSA-PF-9534)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- THRIFCO PLUMBING 4 Inch Wingnut Test Plug (6722741)
- OATEY Cleanout Plug, 2 In, Brass (42370)
- OATEY Cherne(R) Air-Loc Plug 12"-18 (317128)
- CHERNE Pipe Plug, Mechanical, 5 In (273358)
- AMERICAN SOCKETS 1/8 SOCKET PIPE PLUG FLUSH 7/ PLAIN (00125PPSF)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 2-3/4In (51025)
- Caplugs Plumbing Accessories