Shop All Pipe Test Plugs
Caplugs
Plug, Type K Copper, Cap O.D. 0.19", PK1000, Min. Dia.: 0.105"
Mfr # 99191085
Zoro # G4890958
product price: $112.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 0.138"
- For Use In Type K Copper Tubing, SAE Standard J-528
- Min. Dia. 0.105"
- Type Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99191085
- Zoro # G4890958
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.138" |
Min. Dia. | 0.105" |
Details
Material | Low-Density Polyethylene |
For Use In | Type K Copper Tubing, SAE Standard J-528 |
Type | Plug |
Item | Plug,Type K Copper,Cap O.D. 0.19",PK1000 |
Description
Plug,Type K Copper,Cap O.D. 0.19 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 90 Degree Mounting Bracket (V25271)
- ZORO SELECT 2" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNI03)
- WORLD DRYER Painted, No ADA, 120/208/240 VAC, Automatic Hand Dryer (093000000)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8030G043)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- OATEY Test Cap Inset 3 In (39102/33462)
- TEST-TITE Flush Mechanical Cleanout Repair Plug 3-1/2" (83689)
- B & K 2 Test Plug (154-008)
- CHERNE Test Ball Plug, Pneumatic, 3-4 In (274526)
- AMERICAN SOCKETS 3/4 SOCKET PIPE PLUG FLUSH 7/ PLAIN (00750PPSF)
- ZURN Cleanout Plug, Pipe Dia 2 1/2 In (CO2490-A25)
- Caplugs Plumbing Accessories