Shop All Pipe Test Plugs
Caplugs
Plug, Threded, Square Head, 1-11-1/2", PK300
Mfr # QTP111KA1
Zoro # G4885391
Free Shipping & Returns
$579.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High-Density Polyethylene
- Nominal Size 1"
- For Use In Low-pressure Testing and In-house Handling NPT Threads
- Type Square-Head Threaded Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # QTP111KA1
- Zoro # G4885391
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 1" |
Details
Material | High-Density Polyethylene |
For Use In | Low-pressure Testing and In-house Handling NPT Threads |
Type | Square-Head Threaded Plug |
Item | Plug,Threded,Square Head,1-11-1/2",PK300 |
Description
Plug,Threded,Square Head,1-11-1/2 In.,PK300, Package Quantity 300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 1.0 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (Sloan 186-1 DFB SMO)
- BECK 1/4" x 6" Black Pipe Nipple Sch 40 (0330007204)
- SURETHANE Surethane Polyurethane Tubing, 1/4" OD x 100', Light Blue (PU14ALB)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Pipe Size 4 In (ML-233E 4)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- OATEY Test Plug Plastic 4In (33403)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 2" Size (TTMP-2)
- OATEY Cleanout Plug, 4 In, Brass (42374)
- SHAW PLUGS Expansion Plug, Snap-Tite, 7/16 In (51402)
- SAFE-T-SEAL Test Plug, 2" Sz, 50 ft. of Head Pressure (MTP202)
- SHAW PLUGS Expansion Plug, Snap-Tite, 31/32 In (51010)
- Caplugs Pipe Test Plugs