Shop All Pipe Test Plugs
Caplugs
Plug, Threaded, Thread Sz 9/16-18", PK700
Mfr # QTF92AK1
Zoro # G4882512
product price: $399.99
/pk 700, $0.57/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polypropylene
- Max. Diameter 0.81"
- Nominal Size 9/16"
- For Use In Automotive and Air Conditioning Tube Fittings
- Type Threaded Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QTF92AK1
- Zoro # G4882512
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.81" |
Nominal Size | 9/16" |
Details
Material | polypropylene |
For Use In | Automotive and Air Conditioning Tube Fittings |
Type | Threaded Plug |
Item | Plug,Threaded,Thread Sz 9/16-18",PK700 |
Description
Plug,Threaded,Thread Sz 9/16-18 In.,PK700, Package Quantity 700
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Air Actuated Ball Valve, PVC, 1", Fkm, Npt (ABVA100VT-PV)
- T&S BRASS Spindle, Right Hand, Faucet, Brass (000811-25)
- CHEMTROL 1/2" FNPT Kynar Ball Valve Inline (T65TB-V 1/2)
- ZORO SELECT Supply Line, 7/8" Outlet, 1/2" Inlet Size (48173)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE Pipe Plug, Mechanical, 3-1/2 In (270138)
- JONES STEPHENS Sewer Relief Valve, 4" (S25400)
- OATEY Cleanout Plug, Recessed Head, 2 In (42741)
- HOLO-KROME HOLO-KROME 1/2 DRYSEAL PRESSURE PLUG 50/BOX (10010)
- CHERNE Test Ball Plug, Pneumatic, Size 5 In (270059)
- DIXON E-Series, MNPT 1/4", Plug 1/4", BR (E2M2-B)
- Caplugs Pipe Test Plugs