Shop All Pipe Test Plugs
Caplugs
Plug, Threaded, Thread Sz 5/8-18", PK1500
Mfr # QTF102AK1
Zoro # G4882652
product price: $498.99
/pk 1500, $0.33/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polypropylene
- Max. Diameter 0.74"
- Nominal Size 5/8"
- For Use In Automotive and Air Conditioning Tube Fittings
- Type Threaded Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QTF102AK1
- Zoro # G4882652
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.74" |
Nominal Size | 5/8" |
Details
Material | polypropylene |
For Use In | Automotive and Air Conditioning Tube Fittings |
Type | Threaded Plug |
Item | Plug,Threaded,Thread Sz 5/8-18",PK1500 |
Description
Plug,Threaded,Thread Sz 5/8-18 In.,PK1500, Package Quantity 1500
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Compression x 1/4" MNPT Brass Run Tee 10PK (171C-6-4)
- ZORO SELECT 1-1/2" x 1/4" MNPT x FNPT 304 SS Hex Bushing (400B113N112014)
- ZORO SELECT Tubing, 0.402 in. ID, 1/2 in. OD, Aluminum (4NTD8)
- ELKAY Light Gray Granite, Yes ADA, Bottle Fill Station, 2-Lvl Cooler, 8GPH (EZSTL8WSLK)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- TEST-TITE T-Cone Combination Cleanout Test Plug 6" (86420)
- NITE CAPS Pipe Plug, 24" Nominal Sz, 23.25" min dia (Night Cap 24 Inch)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 2" Size (TTMP-2)
- WINTERS Test Plug, 1/4" NPT, 0 to 1000 psi (STP001)
- TEST-TITE T-Cone Combination Cleanout Test Plug 1-1/2" (86375)
- SHAW PLUGS Expansion Plug, T-Handle, 2-1/2 In (52407)
- Caplugs Pipe Test Plugs