Shop All Pipe Test Plugs
Caplugs
Plug, Threaded, Thread Sz 3/4-16", PK1000, Max. Diameter: 0.89"
Mfr # QTF122AK1
Zoro # G4882698
product price: $335.99
/pk 1000, $0.34/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polypropylene
- Max. Diameter 0.89"
- Nominal Size 3/4"
- For Use In Automotive and Air Conditioning Tube Fittings
- Type Threaded Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QTF122AK1
- Zoro # G4882698
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.89" |
Nominal Size | 3/4" |
Details
Material | polypropylene |
For Use In | Automotive and Air Conditioning Tube Fittings |
Type | Threaded Plug |
Item | Plug,Threaded,Thread Sz 3/4-16",PK1000 |
Description
Plug,Threaded,Thread Sz 3/4-16 In.,PK1000, Package Quantity 1000
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Barbed Plug, 3/8 in Tube Size, Polymer, Red, 10 PK (3126 60 00)
- DIXON Cam and Groove, SS Adapter x FNPT, 2" (G200-A-SS)
- MOEN Handle Kit, 125756ORB (125756ORB)
- ELKAY Plastic Straight Union Quick Connect Fitting (70683C)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- SHAW PLUGS Expansion Plug, T-Handle, 1 In (52001)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 4In (51031)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 8" Size (TTMP-8WF)
- DIXON W-Series BR FNPT, 1/2", Plug 3/4" (W6F4-B)
- CHERNE 2 - 3 In Multi-Size Test-Ball Plug (276238)
- OATEY Cherne(R) Air-Loc Plug 12"-18 (217188)
- Caplugs Pipe Test Plugs