Shop All Pipe Test Plugs
Caplugs
Plug, Threaded, Thread Sz 16x1.5mm", PK800
Mfr # 99191235
Zoro # G4882217
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polypropylene
- Max. Diameter 0.89"
- For Use In Automotive and Air Conditioning Tube Fittings
- Type Threaded Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # 99191235
- Zoro # G4882217
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.89" |
Details
Material | polypropylene |
For Use In | Automotive and Air Conditioning Tube Fittings |
Type | Threaded Plug |
Item | Plug,Threaded,Thread Sz 16x1.5mm",PK800 |
Description
Plug,Threaded,Thread Sz 16x1.5mm In.,PK800, Package Quantity 800
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" X 1" M BZE M ADAPT NL (312-016NL)
- APG 4" Aluminum Part C (340CALBH)
- ANVIL 3/4" Female NPT x Female NPT Black Forged Steel Half Coupling Class 3000 (0361168008)
- LEGEND VALVE 1/8" BRONZE TEE NO LEAD (310-100NL)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- DIXON Tseries Ball Plug, 3/8", FNPTF, 3/8" (T3F3)
- CHERNE Test-Ball Pipe Plug, 4in to 6in (275048)
- DIXON H-Series FNPT, 1/2", Plug, 1/2", ST (H4F4)
- SHAW PLUGS Expansion Plug, Thumb Nut, 3/8 In (68733)
- CHERNE Poly-lift Line, 10 ft. Ind Qd And Gauge (383108)
- SIOUX CHIEF TEST PLUG SLIP 1.5"" (882-1)
- Caplugs Pipe Test Plugs