Shop All Pipe Test Plugs
Caplugs
Plug, Threaded, Thread Size 7/8-14", PK500, Material: polypropylene
Mfr # QTF14-3Q1
Zoro # G4882661
product price: $302.99
/pk 500, $0.61/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polypropylene
- Max. Diameter 1.18"
- Nominal Size 7/8"
- For Use In Automotive and Air Conditioning Tube Fittings
- Type Threaded Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QTF14-3Q1
- Zoro # G4882661
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.18" |
Nominal Size | 7/8" |
Details
Material | polypropylene |
For Use In | Automotive and Air Conditioning Tube Fittings |
Type | Threaded Plug |
Item | Plug,Threaded,Thread Size 7/8-14",PK500 |
Description
Plug,Threaded,Thread Size 7/8-14 In.,PK500, Package Quantity 500
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Pull Down Replacement Spray, Stnlss Steel (9D00010724)
- MEM-CO Mini Barb Fitting, 1-1/16", Brass, Beaded (C6)
- MOEN M-Dura One-Handle Multi-Purpose Faucet (8137)
- WHEELER-REX Tubing Cutter, 1/4" to 3/4" Cut Cap. (69012)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- KEENEY MFG DWV 1-1/2"" TEST CAP (PVC 00131 0600)
- CHERNE Locking Plug, Mechanical, 1-1.25 In (271648)
- CHERNE Pipe Plug, Mechanical, 3-1/2 In (270138)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 3In (51427)
- SHAW PLUGS Expansion Plug, T-Handle, 2-1/2 In (52007)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 1-3/4In (51017)
- Caplugs Pipe Test Plugs