Shop All Pipe Test Plugs
Caplugs
Plug, Threaded, Square Head, 1/8-27", PK1000
Mfr # QTP11KA1
Zoro # G4885260
product price: $162.99
/pk 1000, $0.16/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High-Density Polyethylene
- Nominal Size 1/8"
- For Use In Low-pressure Testing and In-house Handling NPT Threads
- Type Square-Head Threaded Plug
- Product Type Plug,Threaded,Square Head,1/8-27",PK1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QTP11KA1
- Zoro # G4885260
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 1/8" |
Details
Material | High-Density Polyethylene |
For Use In | Low-pressure Testing and In-house Handling NPT Threads |
Type | Square-Head Threaded Plug |
Item | Plug,Threaded,Square Head,1/8-27",PK1000 |
Product Type | Plug,Threaded,Square Head,1/8-27",PK1000 |
Description
Plug,Threaded,Square Head,1/8-27 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTCNS-8-8)
- BIO BIDET Slim TWO Bidet Smart Toilet Seat- Round White (SLIM TWO-R)
- THETFORD Thetford 38024 Tecma Silence Plus 1 Mode, 12V Marine Toilet w Electric Solenoid-High Profile, White (98262)
- PARKER 3/8" x 3/8" x 0.17" Barb Brass Union Tee (224-8-8-4)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- SHAW PLUGS Expansion Plug, T-Handle, 1 In (52401)
- ZURN Cleanout Plug, Max. Diameter 2.07 in. (LC-2P)
- CHERNE Mechanical Expansion Plug, 2" Nominal (268028)
- CHERNE Plug, Pneumatic, 3.97" Min. Dia. (311088)
- THRIFCO PLUMBING P-0020 3 Inch Slip-On Test Cap, Orange (6722722)
- ZURN Cleanout Plug, Max. Diameter 3.10 in. (LC-3P)
- Caplugs Pipe Test Plugs