Shop All Pipe Test Plugs
Caplugs
Plug, Threaded, Size 1-7/8-12", PK120
Mfr # 99192649
Zoro # G4882637
product price: $135.99
/pk 120, $1.13/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High-Density Polyethylene
- Max. Diameter 2.42"
- For Use In SAE Straight Threaded Ports
- Type Threaded Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99192649
- Zoro # G4882637
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 2.42" |
Details
Material | High-Density Polyethylene |
For Use In | SAE Straight Threaded Ports |
Type | Threaded Plug |
Item | Plug,Threaded,Size 1-7/8-12",PK120 |
Description
Plug,Threaded,Size 1-7/8-12 In.,PK120, Package Quantity 120
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Dual-Flush Side Mount (EBV-550-A)
- ZORO SELECT Street 90 deg, 1-1/4", 150,304, Thrd Heavy (4381033060)
- MOEN Handle Kit, 156723P (156723P)
- LEGEND VALVE 1/2" x 1-1/2" 316 SS NIPPLE (316-061)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE Plug 12-15 In Big Mouth (269028)
- CHERNE 2 - 3 In Multi-Size Test-Ball Plug (276238)
- CHERNE Pipe Plug, Pneumatic, 4-6 In (274534)
- SAFE-T-SEAL Test Plug, 3" Sz, 50 ft. of Head Pressure (MTP302)
- DIXON VSeries, Valved Plug ST 1/4", FNPTF 1/4" (V2F2)
- ZURN PVC Plug, White, 2-1/2" (CO2490-P25)
- Caplugs Plumbing Accessories