Shop All Pipe Test Plugs
Caplugs
Plug, Threaded, O-Ring Port, 7/8-14", PK500
Mfr # 99191597
Zoro # G4892367
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High-Density Polyethylene
- Max. Diameter 1.11"
- For Use In Sealing for SAE Straight-Threaded O-Ring
- Type Threaded Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # 99191597
- Zoro # G4892367
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.11" |
Details
Material | High-Density Polyethylene |
For Use In | Sealing for SAE Straight-Threaded O-Ring |
Type | Threaded Plug |
Item | Plug,Threaded,O-Ring Port,7/8-14",PK500 |
Description
Plug,Threaded,O-Ring Port,7/8-14 In.,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/4" Compression x 3/8" MNPT Male 90 Degree Elbow (P6ME12)
- BRADY 3/4" FNPT Acetal Spring Foot Valve (SFV-75)
- ELKAY Elkay 8" Centers Wall Faucet 12" Arc Tube Spout 4" Wsbld Hdl Inlets (LK940AT12T4H)
- ZORO SELECT 3/8" MNPT x 3-1/2" TBE Red Brass Pipe Nipple Sch 80 (4DRG8)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE Pipe Plug, Pneumatic, 1.5 In, Rubber (271508)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 4" Size (TTMP-4)
- AMERICAN SOCKETS 3/8 SOCKET PIPE PLUG 3/4 TAPE BRASS (00375PPSB)
- CHERNE Pipe Plug, Mechanical, Size 1.5 In (270210)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 1-1/4In (51013)
- OATEY Cleanout Plug, 3 In, Brass (42372)
- Caplugs Pipe Test Plugs