Shop All Pipe Test Plugs
Caplugs
Plug, Threaded, O-Ring Port, 3/4-16", PK500
Mfr # 99191596
Zoro # G4892391
product price: $137.99
/pk 500, $0.28/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High-Density Polyethylene
- Max. Diameter 0.98"
- For Use In Sealing for SAE Straight-Threaded O-Ring
- Type Threaded Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99191596
- Zoro # G4892391
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.98" |
Details
Material | High-Density Polyethylene |
For Use In | Sealing for SAE Straight-Threaded O-Ring |
Type | Threaded Plug |
Item | Plug,Threaded,O-Ring Port,3/4-16",PK500 |
Description
Plug,Threaded,O-Ring Port,3/4-16 In.,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 3-1/2" TBE Red Brass Pipe Nipple Sch 80 (464-035X)
- LEGEND VALVE 3/4" T-3100 GAS BALL VALVE (102-514)
- JONES STEPHENS ½" PEX (F1960) Stub Out Strght W/ Square Mnt Flange, Closed End, 12" L (S71010)
- KIBI Cube 24 inch Bathroom Towel Bar (KBA1504BN)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- SHAW PLUGS Expansion Plug, T-Handle, 1-1/2 In (52003)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 4In (52013)
- SAFE-T-SEAL Test Plug, Rubber, Pneumatic, 3" to 4" Size (TP34SB)
- CHERNE Extension Hose 100 ft., Gauge included (274298)
- JONES STEPHENS 4 in. PVC Cleanout Test Tee with Cleanout Plug (PCT340)
- OATEY Cleanout Plug, Recessed Head, 4 In (42745)
- Caplugs Pipe Test Plugs