Shop All Pipe Test Plugs
Caplugs
Plug, Threaded, ISO Metric, Sz 27x2", PK400
Mfr # 99191249
Zoro # G4882670
product price: $579.99
/pk 400, $1.45/ea
Free Shipping & Returns
$579.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polypropylene
- Max. Diameter 1.36"
- For Use In ISO Fluid Power System Metric Ports
- Type Threaded Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99191249
- Zoro # G4882670
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.36" |
Details
Material | polypropylene |
For Use In | ISO Fluid Power System Metric Ports |
Type | Threaded Plug |
Item | Plug,Threaded,ISO Metric,Sz 27x2",PK400 |
Description
Plug,Threaded,ISO Metric,Sz 27x2 In.,PK400, Package Quantity 400
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXI HINGE 8" Cast Iron Wafer Check Valve (H8-518-4320)
- BOB Float Valve, 2 In, SS w/PTFE Seal (R1381-2)
- ZORO SELECT PVC Reducing Coupling, FNPT x FNPT, 1 in x 3/4 in Pipe Size (830-131)
- WATERBOSS 36400 grain Water Softener (900)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- OATEY Cherne 262080 8" Muni-Ball Plug 3" Bypass, 13 PSI, 30 FT (262080)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 5/8In (52497)
- JONES STEPHENS Flush Fit Cleanout, 3" Plug, PVC, 3"x4" (C61034)
- SAFE-T-SEAL Test Plug, 4" Sz, 50 ft. of Head Pressure (MTP402)
- JAY R. SMITH MANUFACTURING Floor Cleanout, Nickel Bronze, 5-3/4 in. (4020NBTOP4-NS)
- NITE CAPS Pipe Plug, 12" Nominal Sz, 11.75" min dia (Night Cap 12 Inch)
- Caplugs Plumbing Accessories