Shop All Pipe Test Plugs
Caplugs
Plug, Threaded, ISO Metric, 18x1.5", PK600
Mfr # 99191247
Zoro # G4882731
product price: $724.99
/pk 600, $1.21/ea
Free Shipping & Returns
$724.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polypropylene
- Max. Diameter 0.97"
- For Use In ISO Fluid Power System Metric Ports
- Type Threaded Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99191247
- Zoro # G4882731
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.97" |
Details
Material | polypropylene |
For Use In | ISO Fluid Power System Metric Ports |
Type | Threaded Plug |
Item | Plug,Threaded,ISO Metric,18x1.5",PK600 |
Description
Plug,Threaded,ISO Metric,18x1.5 In.,PK600, Package Quantity 600
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 3/4" x 1/2" Pipe Size, Spigot x Socket (9837-101)
- LENOX Tubing Cutter Set, Copper, Manual (14833TSK)
- THRIFCO PLUMBING 1 Inch Slip x Slip PVC 90 Degree Elbow SCH 40 (8114068)
- TRANSAIR Fitting, Ball Valve, For 25mm (6638 25 22GR)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- GREY PNEUMATIC 1/2"DR 8PC PIPE PLUG (1308P)
- SHAW PLUGS Expansion Plug, Snap-Tite, 5/8 In (51405)
- CHERNE Pipe Plug, Mechanical, 3 In (273338)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 1-1/4In (51013)
- OATEY Test Cap Inset 3 In (39102/33462)
- KEENEY MFG TEST CAP 2"" (PVC 00131 0800)
- Caplugs Pipe Test Plugs