Shop All Pipe Test Plugs
Caplugs
Plug, Threaded, ISO Metric, 14x1.5", PK1000
Mfr # 99191246
Zoro # G4882628
product price: $1,198.99
/pk 1000, $1.20/ea
Free Shipping & Returns
$1,198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polypropylene
- Max. Diameter 0.81"
- For Use In ISO Fluid Power System Metric Ports
- Type Threaded Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99191246
- Zoro # G4882628
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.81" |
Details
Material | polypropylene |
For Use In | ISO Fluid Power System Metric Ports |
Type | Threaded Plug |
Item | Plug,Threaded,ISO Metric,14x1.5",PK1000 |
Description
Plug,Threaded,ISO Metric,14x1.5 In.,PK1000, Package Quantity 1000
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Elec Act, 27 In.-lb., Proportional, 24VAC (VA9203-GGA-2Z)
- RINNAI 10" Vent Pipe Extention Metal (224260)
- ZORO SELECT 1-1/4" FNPT SS Cross (4381033860)
- THRIFCO PLUMBING 1/2 Inch Threaded PVC Floor Flange SCH 80 (8216410)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE Pipe Plug, Mechanical, 5 In (273358)
- SHAW PLUGS Expansion Plug, T-Handle, 1/2 In, Type: Turn-Tite (52096)
- DIXON W-Series, BR FNPT, 1", Plug 1" (W8F8-B)
- CHERNE Test-Ball Plug, 48" Urethane (277207)
- JONES STEPHENS Adj Cleanout, Brass Cover, PVC, 3"x4" (C59010)
- DIXON CM-Series BR MNPTF, 1/2", Plug 3/8" (CM3M4-B)
- Caplugs Pipe Test Plugs