Shop All Pipe Test Plugs
Caplugs
Plug, Threaded, ISO Metric, 13x1.5", PK1000
Mfr # 99192345
Zoro # G4882567
product price: $1,198.99
/pk 1000, $1.20/ea
Free Shipping & Returns
$1,198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polypropylene
- Max. Diameter 0.73"
- For Use In ISO Fluid Power System Metric Ports
- Type Threaded Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99192345
- Zoro # G4882567
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.73" |
Details
Material | polypropylene |
For Use In | ISO Fluid Power System Metric Ports |
Type | Threaded Plug |
Item | Plug,Threaded,ISO Metric,13x1.5",PK1000 |
Description
Plug,Threaded,ISO Metric,13x1.5 In.,PK1000, Package Quantity 1000
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILT PRO Water Heater Pan, 24 in ID, Undrilled, Durable HDPE Plastic wDrain Hose Adapter (WHP24-1U)
- TYGON Tubing, Clear, 1/2 In. Inside Dia, 50 ft. (ACF00037)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4 in Female, 150 psi, 7 gpm, Safety Orange (N1A)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 1/2 In, 150psi, Poly (PE005150)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE Plug, 12-18" Big Mouth, w/6Byp (376128)
- CHERNE Pipe Plug, Pneumatic, 2 In (271705)
- SHAW PLUGS Mech Exp Plug, Wing-Nut, 1-1/2In (72003)
- CHERNE Pipe Plug, Mechanical, 3 In (270538)
- CHERNE Pipe Plug, Mechanical, Size 5 In (271551)
- DIXON E-Series, MNPT 3/4", Plug 3/4", BR (E6M6-B)
- Caplugs Plumbing Accessories