Shop All Pipe Test Plugs
Caplugs
Plug, Threaded, ISO Metric, 12x1.5", PK1000, Material: polypropylene
Mfr # 99191245
Zoro # G4882643
product price: $1,188.99
/pk 1000, $1.19/ea
Free Shipping & Returns
$1,188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polypropylene
- Max. Diameter 0.73"
- For Use In ISO Fluid Power System Metric Ports
- Type Threaded Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99191245
- Zoro # G4882643
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.73" |
Details
Material | polypropylene |
For Use In | ISO Fluid Power System Metric Ports |
Type | Threaded Plug |
Item | Plug,Threaded,ISO Metric,12x1.5",PK1000 |
Description
Plug,Threaded,ISO Metric,12x1.5 In.,PK1000, Package Quantity 1000
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Body Spray Oil Rubbed Bronze (A501ORB)
- PRICE PFISTER Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Chrome (3287500A)
- LEGEND VALVE 1-1/2" PEX ELBOW (460-007NL)
- DIXON Cam and Groove, Adapter TTMA Flange AL, 3" (300-ALT-AL)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE Poly-lift Line, 10 ft. Ind Qd And Gauge (383108)
- SHAW PLUGS Expansion Plug, Snap-Tite, 13/16 In (51008)
- CHERNE Plug, 12-18" Big Mouth, w/6Byp (376128)
- SHAW PLUGS Expansion Plug, Snap-Tite, 3/4 In (51407)
- ZURN Cleanout, Non-Adjustable, No Hub, 4" (CO2510-NH4)
- JONES STEPHENS Cleanout Plug, CSK, 2"Plastic, White (P49002)
- Caplugs Plumbing Accessories