Shop All Pipe Test Plugs
Caplugs
Plug, Threaded, Inv Flared, 5/8-18", PK1000, Nominal Size: 5/8"
Mfr # 99191181
Zoro # G4892242
product price: $230.99
/pk 1000, $0.23/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Nominal Size 5/8"
- For Use In Inverted Flared Fittings
- Type Threaded Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99191181
- Zoro # G4892242
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 5/8" |
Details
Material | Low-Density Polyethylene |
For Use In | Inverted Flared Fittings |
Type | Threaded Plug |
Item | Plug,Threaded,Inv Flared,5/8-18",PK1000 |
Description
Plug,Threaded,Inv Flared,5/8-18 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 in. Brass PEX Barb Icemaker Outlet Box (APXBOXIM)
- PARKER 7/8" Compression-Align Brass Union Tube 10PK (62CA-14)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 3/8 in Pipe Size (805-003)
- ZURN Pressure Reducing Valve 12-Nr3Xldu (12-NR3XLDU)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE Pipe Plug, Mechanical, 1.25 In (269883)
- AMERICAN SOCKETS 1/4 SOCKET PIPE PLUG FLUSH 7/ PLAIN (00250PPSF)
- B & K 2" Test Plug (154-008)
- CHERNE Test Ball Plug, Pneumatic, 2.5 In, Rubber (270108)
- CHERNE Plug, Pole Connection, 18.5"Deflate L (219128)
- SHAW PLUGS Expansion Plug, T-Handle, 2-1/4 In, Max. Diameter: 2.464" (52406)
- Caplugs Pipe Test Plugs