Shop All Pipe Test Plugs
Caplugs
Plug, Threaded, Inv Flared, 5/8-18", PK1000, Material: Low-Density Polyethylene
Mfr # 99191180
Zoro # G4892209
product price: $212.99
/pk 1000, $0.21/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Nominal Size 5/8"
- For Use In Inverted Flared Fittings
- Type Threaded Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99191180
- Zoro # G4892209
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 5/8" |
Details
Material | Low-Density Polyethylene |
For Use In | Inverted Flared Fittings |
Type | Threaded Plug |
Item | Plug,Threaded,Inv Flared,5/8-18",PK1000 |
Description
Plug,Threaded,Inv Flared,5/8-18 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY 1-1/2" Pipe Dia. PVC Bell Trap Drain (43637)
- ZORO SELECT 1-1/4" MNPT x 4" TBE PVC Pipe Nipple Sch 80 (861-173)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 1/4" ID x 3/8" OD x 100 Ft. (ZUSA-HT-518)
- APOLLO VALVES Vacuum Breaker, 1-1/2 In., FNPT, Bronze (3810701)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- SHAW PLUGS Mech Exp Plug, Hex-Nut, 2In (62005)
- CHERNE Mechanical Expansion Plug, 12" Nominal (268128)
- G.L. HUYETT Pipe Plug, 2", Hex Socket, Asme B16.14 (PP-2000E14-LCPL)
- AMERICAN SOCKETS 3/8 SOCKET PIPE PLUG DRY SEAL PLAIN (00375PPS)
- CHERNE Plug, 6" Nominal Size, 5.77" Min. Dia. (272892)
- BLACK SWAN Economy Test Plugs 6" (17190)
- Caplugs Pipe Test Plugs