Shop All Pipe Test Plugs
Caplugs
Plug, Threaded, Inv Flared, 3/4-18", PK1000
Mfr # 99191184
Zoro # G4892218
product price: $212.99
/pk 1000, $0.21/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Nominal Size 3/4"
- For Use In Inverted Flared Fittings
- Type Threaded Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99191184
- Zoro # G4892218
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 3/4" |
Details
Material | Low-Density Polyethylene |
For Use In | Inverted Flared Fittings |
Type | Threaded Plug |
Item | Plug,Threaded,Inv Flared,3/4-18",PK1000 |
Description
Plug,Threaded,Inv Flared,3/4-18 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Union, Socket x Socket, 3 in Pipe Size (897-030)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Clamp with Wing Nut, 1", 1-1/2" Tube OD (ZUSA-STF-QC-2)
- SPEARS Gate Valve, 3/4 In., Socket Weld, PVC (2012-007)
- MOEN Handle Extension Kit - (96955)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- JONES STEPHENS 4 in. PVC Cleanout Test Tee with Cleanout Plug (PCT340)
- OATEY Cherne Jet-Ball Pipeline Cleaning Ball- 6-10" (254207)
- SIOUX CHIEF TEST PLUG SLIP 3"" (882-3)
- DIXON MSeries ARO Plug ST, 1/4", FemaleNPTF, 1/4" (M2F2)
- CHERNE Pipe Plug, Mechanical, 4 In (273348)
- JONES STEPHENS Cleanout Plug, CSK, 4", Plastic, White (P49004)
- Caplugs Plumbing Accessories