Shop All Pipe Test Plugs
Caplugs
Plug, Threaded, Inv Flared, 1/2-20", PK1000
Mfr # 99191177
Zoro # G4892157
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Nominal Size 1/2"
- For Use In Inverted Flared Fittings
- Type Threaded Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # 99191177
- Zoro # G4892157
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 1/2" |
Details
Material | Low-Density Polyethylene |
For Use In | Inverted Flared Fittings |
Type | Threaded Plug |
Item | Plug,Threaded,Inv Flared,1/2-20",PK1000 |
Description
Plug,Threaded,Inv Flared,1/2-20 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Carlon 1-1/4 In. PVC T Access Fitting (E983GRCAR)
- B & K/MUELLER INDS(IMPORT) 1-1/2 Blk Pipe Cap (521-407HN)
- CENTRAL BRASS Two Handle Cast Brass Bar/Laundry Faucet, NPSM, Centerset, Chrome, Spout Reach: 4.13" (80084-ELS17)
- EVERFLOW FIP Globe Style Angle Stop Valve, Brass 3/4" (74342-NL)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- G.L. HUYETT Pipe Plug, 1/8", Hex Socket, Low Carbon (PP-0125E31-LCZ3)
- OATEY Cleanout Plug, Recessed Head, 2 In (42741)
- CHERNE Pipe Plug, Mechanical, Size 2 In (271527)
- B & K 3" Test Plug (154-010)
- DIXON HTSeries Plug ST, 1/4", FNPTF, 1/4" (HT2F2)
- ZURN Cleanout Plug, Pipe Dia 2 1/2 In (CO2490-A25)
- Caplugs Plumbing Accessories