Shop All Pipe Test Plugs
Caplugs
Plug, Threaded, Hex Socket, 3/8-18", PK800
Mfr # QTH51KA1
Zoro # G4885321
product price: $477.99
/pk 800, $0.60/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High-Density Polyethylene
- Nominal Size 3/8"
- For Use In To Protect Internal Threads During Low Pressure Testing and In-plant Process
- Min. Dia. 0.31"
- Type Hex Socket Threaded Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QTH51KA1
- Zoro # G4885321
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 3/8" |
Min. Dia. | 0.31" |
Details
Material | High-Density Polyethylene |
For Use In | To Protect Internal Threads During Low Pressure Testing and In-plant Process |
Type | Hex Socket Threaded Plug |
Item | Plug,Threaded,Hex Socket,3/8-18",PK800 |
Description
Plug,Threaded,Hex Socket,3/8-18 In.,PK800, Package Quantity 800
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Tank, Lid (1217371-0)
- AMERICAN STANDARD Cartridge W/ Seals-CftMix/Rel (023529-0070AP)
- LARSEN SUPPLY CO 1-1/4" Chr Split Flange (03-1559)
- DIVERSEY WaterHookupKit, ForAllReadyToDispenseBtls (D3191746)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE Pipe Plug, Mechanical, Size 3 In (270237)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 3In (51427)
- DIXON E-Series MNPT, 3/8", Plug 3/8", BR (E3M3-B)
- CHERNE Locking Plug, Mechanical, 1-1.25 In (271648)
- MIDWEST FASTENER 1/2" IP Brass Countersunk Plugs 2PK (32604)
- CHERNE Test-Ball Plug, 48" Urethane (277207)
- Caplugs Pipe Test Plugs