Shop All Pipe Test Plugs
Caplugs
Plug, Threaded, Hex Socket, 1/2-14", PK500
Mfr # QTH71KA1
Zoro # G4885303
product price: $339.99
/pk 500, $0.68/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High-Density Polyethylene
- Nominal Size 1/2"
- For Use In To Protect Internal Threads During Low Pressure Testing and In-plant Process
- Min. Dia. 0.38"
- Type Hex Socket Threaded Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QTH71KA1
- Zoro # G4885303
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 1/2" |
Min. Dia. | 0.38" |
Details
Material | High-Density Polyethylene |
For Use In | To Protect Internal Threads During Low Pressure Testing and In-plant Process |
Type | Hex Socket Threaded Plug |
Item | Plug,Threaded,Hex Socket,1/2-14",PK500 |
Description
Plug,Threaded,Hex Socket,1/2-14 In.,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Male Connector, 1/4 x 3/8, Wh, PK10 (CI010823W-PK10)
- RELIANCE DETECTION TECHNOLOGIES FloodMaster Total Water Main Shutoff - 1" NPT Full Port Lead-Free Valve (RS-080-1)
- LEGEND VALVE 1-1/4 X 1 X 1 GALV. RED. TEE (352-269C)
- KNAUF INSULATION 8" X 2" Knauf Earthwool Fg Pipe Asj+-Ssl 9/B (5001526)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- SHAW PLUGS Mech Exp Plug, Hex-Nut, 1In (62001)
- DIXON E-Series Female NPT, 1/2", Plug, 1/2", BR (E4F4-B)
- DIXON CM-Series BR MNPTF, 1/4", Plug 3/8" (CM3M2-B)
- TEST-TITE T-Cone Combination Cleanout Test Plug 8" (86435)
- TRU-FLATE AIR PLUG I/M 3/8""FPT (12537)
- CHERNE Locking Plug, Mechanical, 2 In (271675)
- Caplugs Plumbing Accessories