Shop All Pipe Test Plugs
Caplugs
Plug, Threaded, for Thred, 7/16-20", PK1000
Mfr # QTF7-12AK1
Zoro # G4882497
product price: $350.99
/pk 1000, $0.35/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polypropylene
- Max. Diameter 0.68"
- Nominal Size 7/16"
- For Use In Automotive and Air Conditioning Tube Fittings
- Type Threaded Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QTF7-12AK1
- Zoro # G4882497
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.68" |
Nominal Size | 7/16" |
Details
Material | polypropylene |
For Use In | Automotive and Air Conditioning Tube Fittings |
Type | Threaded Plug |
Item | Plug,Threaded,for Thred,7/16-20",PK1000 |
Description
Plug,Threaded,for Thred,7/16-20 In.,PK1000, Package Quantity 1000
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIGHKEY Master Plumber Round Sillcock Handle (LR593242)
- AMERICAN STANDARD Urinal, 14-7/16" D, White, 22-5/8" H (6002001.020)
- HOSPECO Toilet Seat Bands, "Sanitized", 1-1/2"x15", WE, PK 2000 (HOS8B04)
- ZORO SELECT 1/2" MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 80 (463-015X)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE Pipe Plug, Mechanical, 2 In, Natural Rubber (271208)
- OATEY Cleanout Plug, Recessed Head, 3 In (42743)
- CHERNE Pipe Plug, Mechanical, 3-1/2 In (270138)
- THRIFCO PLUMBING 2 Inch Wingnut Test Plug (6722739)
- DIXON H-Series FNPT, 1/2", Plug, 1/2", 303SS (H2F2-S)
- DIXON E-Series Female NPT, 3/8", Plug, 3/8", BR (E3F3-B)
- Caplugs Pipe Test Plugs